Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
70 Useful helpers Form Cylindrical Material to be processed Steel Cast metal Stainless steel Special alloy Hard and tough material Nonferrous metal Suitable for hardnesses up to 60 HRC Quality Würth-Standard Cutting material Carbide Surface Plain Service life ●●○○ Cutting efficiency point system ●●○○ Surface quality finish ●●○○ Versatility ●●●○ Guiding behaviour point system ●●○○ Color Coding System ▉ Stainless steel ▉ Steel ▉ Nonferrous metal ▉ Highstrength mate - rial Art no 0616 … Available in different forms Head diameter x cutting edge length 3 x 2 5 mm to 12 x 30 mm P Qty 1 Carbide milling bit MX teeth Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC cast iron stainless steel special alloys hard and tough materials e g Hardox and hard nonferrous metals • Produces short chips and a high surface quality • Manufactured in accordance with strict quality standards including full inspection of soldered connections