Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
177 Cavity wax For repairs and longlasting protection • High permeability and excellent penetration • High resistance to heat and good flexibility in the cold • Optimal corrosion protection from a layer thickness of just 50 µ Corrosion protection Gravel throw and underbody protection Contents Colour Art no P Qty 500 ml Black 0892 075 250 1 12 500 ml Grey 0892 075 350 1 12 1000 ml Black 0892 075 200 1 12 1000 ml Grey 0892 075 300 1 12 Rubberbased coating compound containing solvents can be painted over Can be painted over with many commercially available solventbased and waterbased onecomponent and twocomponent top coat paints Tip for pros • Various structures can be sprayed by varying the distance or pressure • The colour becomes darker after staining with clear varnish Contents Colour Art no P Qty 500 ml Beige 0892 0 82 105 1 12 10 00 ml Beige 0892 0 82 100 1 12 1000 ml Transparent 0892 0 82 1 12