Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
167 Adhesives and sealants Profile rubber adhesive Contact adhesive for universal use Good adhesion properties on a wide variety of substrates • High initial adhesion • Quick drying • Ready to use • Practical can with brush • Easy to spread • Resistant to the effects of water including seawater petrol dilute acids and alkali solutions • Resistant to ageing • Cures to transparent • Siliconefree Contents 250 ml Chemical basis Polychloroprene Colour Amber Min max flashoff time 10 min-90 min Min max processing temperature 18 to 35 °C Min max temperature resistance -20 to +80 °C Shelf life from production 24 Month Art no 0890 100 014 P Qty 1 22 Universal adhesive Extra Contents Container Min max temperature resistance Art no P Qty 65 5 ml Tube -20 to 125 °C 0893 100 021 1 12 Neoprenebased contact adhesive • Can be easily applied to the surface to be adhered with a brush and toothed spatula • Resistant to ageing • Good elasticity • Siliconefree Chemical basis Solvent neoprene Colour Brownish Max final strength 24 h Min max processing temperature 15 to 25 °C Shelf life from production 12 Month