Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
160 Adhesives and sealants Bodywork adhesive Powerbond Proof of Performance Highstrength 2-component epoxy resin system for bodywork repairs • Restores the original strength and rigidity • Less spot welding • Meets the requirements of automotive manufacturers • Glass particle technology guarantees a layer thickness of 0 7-1 2 mm • Excellent stability • Excellent corrosion protection • Weldable • Can be sanded painted • Siliconefree and VOCfree Container Double cartridge Chemical basis Epoxy resin Colour Black Min tensile strength 30 Nmm 2 Working life 60 min Curing time 4 h Resistance against Petrol Diesel Cooling liquid Engine and gear oils Shelf life from production 12 Month Contents 225 ml Min max temperature resistance -30 to +120 °C Min max processing temperature 15 to 25 °C Art no 0893 450 100 P Qty 1 6 Static mixing tube For Powerbond bodywork adhesive Art no 0891 450 101 P Qty 15