Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
127 Clip remover For easy removal of brackets and clips Removal and lifting wedge The very flat tapered wedge side allows optimum removal of plastic clips Art no 0714 34 53 PU pcs 1 Length 165 mm Art no 1952 001 366 Art no 0714 34 54 PU pcs 1 Clip remover For easy removal of clips on interior linings Length 280 mm Art no 0714 34 52 PU pcs 1 Assembly wedge set For the removal of interior linings and lifting seals Art no 0714 58 248 PU pcs 1 Assembly wedge set 12-piece set for the removal of interior linings and fastening elements Art no 0714 58 245 PU pcs 1 To ensure that decorative molding are removed safely we recommend using our plastic assembly wedge ◯ i All parts that are attached by clips can be easily removed There is no damage to the bodywork due to the fiberglassreinforced plastic ◯ i Stone chip repair Calibration accessories