Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
122 Useful helpers Brush belt coarse Especially suitable for areas around weld seams contours and edges With sand blasting effect ensures good adhesion for tin coating and trowel application For fast removal of underseal sealing compounds paint rust and films Art no 0703 350 … Available in different versions Width 11 mm and 23 mm P Qty 5 10 Rubber Eraser For removing adhesive residues and films on metallic surfaces Outer diameter 90 mm Can be used with adapter Yes Art no 0585 93 P Qty 1 Rubber Eraser For fast and easy removal of films stickers and adhesive residues on metallic and paint surfaces Fast material removal • Contact surface twice as large w 30 mm as that of a conventional film rubber • High rotation speed possible Outer diameter 100 mm Can be used with adapter 23 mm Art no 0585 91 P Qty 1