Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
121 Sanding Block Set For use with Velcro or adhesive daisy discs • For sensitive microsanding work even on edges using the soft interface Number of pieces in assortment set 2 PCS Art no 0586 200 0 P Qty 1 Useful helpers Braided cup brush steel For pretreating metallic surfaces that must be painted or coated • Hardened steel wire braided clockwise • Can be used on all common angle grinders Diameter D 70 mm Usable length of wire H 20 mm Tool holding device d M14 Wire diameter 0 5 mm Max rotation speed 12500 rpm Art no 0714 69 01 P Qty 1