Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
119 Useful helpers Hook and loop support plate For fastening polishing pads lambskins etc with hook and loop mounting • Foam intermediate layer allows user to get a good feel for the surface for an optimal result • Hookandloop mounting for fast pad replacement Adhesive system Hook and loop Material Polyurethane foam Colour Black Art no 0586 … Available in different versions Diameter 80 to 150 mm P Qty 1 Suction hose Diameter 20 mm Length 4 m Design With conical adapter Art no 0586 300 000 P Qty 1 Dispenser system for nylon abrasive fleece Contents for art no 0585 805 1 x Nylon abrasive fleece Fine A Grid size P180 115 mm x 5 m 1 x Nylon abrasive fleece Very Fine A Grid size P280 115 mm x 5 m 1 x Nylon abrasive fleece Ultra-Fine S Grid size P1000 115 mm x 5 m 1 x Universal dispenser system 6 x Starshaped Stocked dispenser system with three rolls of nylon abrasive fleece for simply cutting to the required length Length of roll 5 m Art no 0585 805 P Qty 1