Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
118 Sandpaper waterproof Silicon carbide • Can be used without soaking extremely flexible grain carrier • Sharply contoured working • Outstanding finish • Excellent contact with the material and optimum grip • Firstrate initial and longterm grinding performance with a long service life • Dense scattering Length x width 280 x 230 mm Material of abrasive medium Silicon carbide Backing material Cweight paper Scattering Close scattering Adhesive base Synthetic resin Art no 0584 11 … Available in different versions Grid Size P60 to P2000 P Qty 1 50 Sandpaper waterproof Aluminium oxide • Can be used without soaking extremely flexible grain carrier • Sharply contoured working • Outstanding finish • Excellent contact with the material and optimum grip • Firstrate initial and longterm grinding performance with a long service life • Dense scattering Length x width 280 x 230 mm Material of abrasive medium Aluminium oxide Backing material Bweight paper Scattering Close scattering Adhesive base Synthetic resin Art no 0584 01 … Available in different versions Grid Size P180 to P1200 P Qty 1 50 Sandpaper