Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
116 Sandpaper Vehicle dry sandpaper strip Arizona ® perfect Width x length Hole pattern Art no P Qty 70 mm x 198 mm 8 hole 5506 129 004 50 70 mm x 420 mm 14-hole 5506 157 004 50 115 mm x 230 mm 10-hole 5506 132 004 50 For sanding old paint fillers plastics factory primers on new parts and matting of paintwork Up to 20% higher material removal and service life increased by over 90% • P40-80 Ceramic abrasive grain in the coarse range • From P220 Newly developed stearate concept Short sanding time and efficient work Form Strip Grid size 40 Adhesive system Hook and loop Vehicle dry sandpaper Arizona ® Perfect soft For all paint repair work with intermediate and fine sanding For fast convenient sanding of hardtoreach areas e g edges and curves in addition to dry sanding Quick flexible and secure • Highly flexible finishing paper on foam • Optimum adjustment to tight radii curvatures and recesses • No sanding through on edges and curves Form Roll Width x length 115 mm x 25 m Backing material Aweight paper Art no 5506 442 … Available in different versions Grid Size 150 to 800 P Qty 1